
Alta Shag ASG-2304 Machine Crafted Area Rug
Mfr # ASG2304-81012
Zoro # G910333554
product price: $1,010.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2304-81012
Zoro #
G910333554
UPC #
889292307253
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
2.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
67.89 lb
Features
Machine Crafted
Has Fringe
No
Printed Design
No
Backing
No Backing
Sub Style
Scandinavian
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Light Grey
Description
Bring the classic style of Scandinavian modern to your home with the Alta Shag area rug. This plush and luxurious area rug is made of polypropylene and machine-woven in Turkey, making it both stylish and long-lasting. The incredibly soft pile is perfect for adding a cozy touch to any room, while its durable construction ensures that it will last for years to come. For added protection and comfort, we recommend using a rug pad not included. With simple spot cleaning instructions, maintaining this beautiful piece is effortless. Transform your living space with the sophisticated design of the Alta Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.