
Alta Shag ASG-2305 Machine Crafted Area Rug
Mfr # ASG2305-679
Zoro # G810333500
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG2305-679
Zoro #
G810333500
UPC #
889292138673
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.97 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
2.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
37.89 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Scandinavian
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Silver
Backing
No Backing
Construction
Machine Woven
Description
Discover the perfect piece to complete your modern living space with this plush Alta Shag area rug. Crafted from machine-woven Polypropylene, this Turkish-made rug is designed to provide warmth and comfort underfoot. With a luxurious pile height of 1.5 inches, this thick shag rug will bring an inviting atmosphere to any room. This versatile floor covering is available in multiple sizes, so you can find the perfect fit for your home. For best results, we recommend using a rug pad not included with this product. To keep it looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.