Zoro Homepage

Amalfi AMF-2303 Handmade Area Rug

  • Mfr # AMF2303-268

  • Zoro # G310335912


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Shape
Runner
Material
Face: 75% Viscose, 25% Wool
Pile Height
0.2 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMF2303-268
Zoro #
G310335912
UPC #
888473875833
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.31 in

Details

Color
Cream
Shape
Runner
Material
Face: 75% Viscose, 25% Wool
Features
Handmade
Includes
Care Label
Weight
14.8 lb
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Style
Modern
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Off-White
Construction
Hand Loomed

Description

This Amalfi area rug is the perfect combination of modern style and luxurious comfort. Crafted from a blend of Viscose and Wool, this medium pile rug has a lustrous sheen that adds an eye-catching touch to any room. The hand loomed construction ensures durability, while its origin in India assures quality. To ensure long-lasting use, it is recommended to pair with a rug pad not included. Add this beautiful piece to your home today and enjoy its timeless beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.