Zoro Homepage

Amasya AMY-2302 Handmade Area Rug

  • Mfr # AMY2302-8612

  • Zoro # G410337069


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Aqua, Oatmeal, Light Beige
Shape
Rectangle
Material
Face: 50% Cotton, 20% Polyester, 15% Viscose, 15% Wool; Warp: 50% Cotton, 50% Polyester
Pile Height
0 in
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMY2302-8612
Zoro #
G410337069
UPC #
192201262841
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
144 in
Width (In.)
102 in
Size
8 ft 6 in x 12 ft
Thickness
0.2 in

Details

Color
Brown, Aqua, Oatmeal, Light Beige
Shape
Rectangle
Material
Face: 50% Cotton, 20% Polyester, 15% Viscose, 15% Wool; Warp: 50% Cotton, 50% Polyester
Includes
Care Label
Features
Handmade
Weight
44.88 lb
Outdoor Safe
No
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Hand Woven
Backing
No Backing
Style
Traditional
Machine Washable
No
High/Low Texture
No

Description

This Amasya area rug is the perfect addition to any traditional-style home. Hand-woven in India with a blend of Wool, Viscose, Polyester, and Cotton, this rug has a lustrous sheen that will add an elegant touch to your decor. With its fringe detail and no pile construction, this rug is low maintenance and easy to clean. To ensure optimal longevity and comfort underfoot, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.