
Amasya AMY-2303 Handmade Area Rug
Mfr # AMY2303-23
Zoro # G410337052
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Sky Blue, Light Blue, Burgandy, Red, Light Gray
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMY2303-23
Zoro #
G410337052
UPC #
889292230858
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Blue, Sky Blue, Light Blue, Burgandy, Red, Light Gray
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.64 lb
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Primary Color
Ash
Construction
Hand Woven
Description
This Amasya area rug is the perfect addition to any living space! This traditional style rug has a unique fringe detail and is hand woven in India. It features a blend of wool, viscose, polyester and cotton for an eye-catching look. This no pile rug also has a lustrous sheen that provides subtle texture to your floors. Use with a rug pad not included for added cushioning and stability. Ideal for adding timeless beauty to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.