
Amasya AMY-2303 Handmade Area Rug
Mfr # AMY2303-576
Zoro # G810337027
product price: $725.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Sky Blue, Light Blue, Burgandy, Red, Light Gray
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMY2303-576
Zoro #
G810337027
UPC #
889292230865
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Blue, Sky Blue, Light Blue, Burgandy, Red, Light Gray
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
16.5 lb
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Ash
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Description
This Amasya area rug is the perfect addition to any living space! This traditional style rug has a unique fringe detail and is hand woven in India. It features a blend of wool, viscose, polyester and cotton for an eye-catching look. This no pile rug also has a lustrous sheen that provides subtle texture to your floors. Use with a rug pad not included for added cushioning and stability. Ideal for adding timeless beauty to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.