Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amasya AMY-2304 Handmade Area Rug

  • Mfr # AMY2304-576

  • Zoro # G810336822


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Blue, Burgandy, Sky Blue, Grass Green, Dusty Coral
Shape
Rectangle
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Pile Height
0 in
Length (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMY2304-576
Zoro #
G810336822
UPC #
889292230919
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Size
5 ft x 7 ft 6 in

Details

Color
Red, Blue, Burgandy, Sky Blue, Grass Green, Dusty Coral
Shape
Rectangle
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Features
Handmade
Weight
16.5 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Khaki
Construction
Hand Woven
Style
Traditional
Machine Washable
No
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Amasya area rug is the perfect addition to any traditional style living space. The hand woven construction of wool, viscose, polyester and cotton creates a lustrous sheen that will bring a timeless elegance to your decor. The no pile design ensures long lasting durability while the fringe adds an extra touch of sophistication. Made in India, this rug is sure to be a beautiful focal point in your home for years to come. For optimal performance, use with a rug pad not included. Care: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.