
Amasya AMY-2306 Handmade Area Rug
Mfr # AMY2306-23
Zoro # G510336788
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Burgandy, Blue, Sky Blue, Orange, Dusty Coral
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMY2306-23
Zoro #
G510336788
UPC #
889292231008
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Red, Burgandy, Blue, Sky Blue, Orange, Dusty Coral
Style
Traditional
Material
Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
2.64 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Primary Color
Ash
Description
Add a classic touch to your home decor with the Amasya Hand Woven Area Rug. This traditional-style rug is made of a combination of wool, viscose, polyester, and cotton and features an elegant lustrous sheen. The hand woven construction ensures lasting durability while the no pile design allows for easy maintenance. Made in India, this area rug is perfect for adding subtle sophistication to any space. Plus, it comes with a fringe trim for added visual appeal. For best results, pair this beautiful piece with a rug pad not included. Professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.