Zoro Homepage

Amelie AML-2300 Machine Washable Area Rug

  • Mfr # AML2300-679

  • Zoro # G310335820


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Rust, Deep Teal, Dark Plum, Dark Green, Beige, Tan
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2300-679
Zoro #
G310335820
UPC #
192201237016
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in

Details

Color
Rust, Deep Teal, Dark Plum, Dark Green, Beige, Tan
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
16.58 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
Yes
Primary Color
Red
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven

Description

The Amelie Area Rug is the perfect addition to any room. Hand-woven in Turkey using a Chenille-Polyester blend, this updated traditional style rug is sure to add charm and sophistication to your home. It?s low pile allows for high traffic areas while still being soft and comfortable underfoot. The no pile design also makes it easy to clean and maintain - simply machine wash cold on delicate cycle and line dry for best results. For added protection from wear and tear, we recommend using a rug pad underneath not included. Bring an extra layer of elegance into your space with the stunning Amelie Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.