Zoro Homepage

Amelie AML-2308 Machine Washable Area Rug

  • Mfr # AML2308-5373

  • Zoro # G110337000


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Rust, Dark Green, Beige, Deep Teal, Dark Plum, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2308-5373
Zoro #
G110337000
UPC #
888473863724
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in

Details

Color
Rust, Dark Green, Beige, Deep Teal, Dark Plum, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
10.61 lb
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Red

Description

The Amelie area rug is a sophisticated take on the traditional style. Its chenille-polyester construction gives it a soft and luxurious feel, making it perfect for any room. The machine woven design ensures that this rug is highly durable and will hold up to high traffic areas in your home. Plus, its no pile feature makes it easy to clean ? just machine wash on delicate cycle and line dry! To ensure optimal comfort and protection, we recommend using this area rug with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.