
Amelie AML-2309 Machine Washable Area Rug
Mfr # AML2309-679
Zoro # G410336802
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Light Gray, Beige, Black, Tan, Dusty Pink
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2309-679
Zoro #
G410336802
UPC #
888473980766
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in
Details
Color
Rust, Light Gray, Beige, Black, Tan, Dusty Pink
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
16.58 lb
Features
Machine Washable
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Primary Color
Pink
Printed Design
Yes
Machine Washable
Yes
Description
Introduce a classic style to your home with the Amelie area rug. Traditional in design, this machine-woven piece is crafted from a blend of chenille-polyester and cotton for softness and durability. Perfect for high traffic areas, this no pile rug is easy to clean and maintain - simply do not bleach. For added comfort, we recommend using a rug pad not included. Made in Turkey, the Amelie area rug will bring years of style and grace to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.