
Amelie AML-2309 Machine Washable Area Rug
Mfr # AML2309-81012
Zoro # G810336884
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Light Gray, Beige, Black, Tan, Dusty Pink
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2309-81012
Zoro #
G810336884
UPC #
192201237191
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Rust, Light Gray, Beige, Black, Tan, Dusty Pink
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
Yes
Printed Design
Yes
Primary Color
Pink
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Description
Introduce a classic style to your home with the Amelie area rug. Traditional in design, this machine-woven piece is crafted from a blend of chenille-polyester and cotton for softness and durability. Perfect for high traffic areas, this no pile rug is easy to clean and maintain - simply do not bleach. For added comfort, we recommend using a rug pad not included. Made in Turkey, the Amelie area rug will bring years of style and grace to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.