
Amelie AML-2311 Machine Washable Area Rug
Mfr # AML2311-2716
Zoro # G810337171
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2311-2716
Zoro #
G810337171
UPC #
889292354806
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 16 ft
Pile Height
0.04 in
Length (In.)
192.13 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Washable
Weight
11.77 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
Yes
Machine Washable
Yes
Has Fringe
No
Construction
Machine Woven
Primary Color
Pale Slate
High/Low Texture
No
Description
Introducing the Amelie area rug, the perfect addition to your home. This updated traditional style rug is made of a Chenille-Polyester blend that provides exceptional softness and durability. The machine woven construction ensures a long-lasting product that can withstand high traffic areas. Plus, it's easy to care for - simply machine wash on delicate cycle and line dry for effortless maintenance. With its unique design, this area rug will bring an updated look to any room in your house. Add the Amelie to your home for a touch of modern elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.