
Amelie AML-2311 Machine Washable Area Rug
Mfr # AML2311-2718
Zoro # G910337170
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2311-2718
Zoro #
G910337170
UPC #
889292354813
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 18 ft
Pile Height
0.04 in
Length (In.)
215.75 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Weight
13.21 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Pale Slate
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Description
Introducing the Amelie area rug, the perfect addition to your home. This updated traditional style rug is made of a Chenille-Polyester blend that provides exceptional softness and durability. The machine woven construction ensures a long-lasting product that can withstand high traffic areas. Plus, it's easy to care for - simply machine wash on delicate cycle and line dry for effortless maintenance. With its unique design, this area rug will bring an updated look to any room in your house. Add the Amelie to your home for a touch of modern elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.