Zoro Homepage

Amelie AML-2312 Machine Washable Area Rug

  • Mfr # AML2312-5373

  • Zoro # G610337050


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Tan, Light Gray, Wheat, Orange, Brown, Slate
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2312-5373
Zoro #
G610337050
UPC #
192201313499
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in

Details

Color
Tan, Light Gray, Wheat, Orange, Brown, Slate
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
10.61 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Orange
Has Fringe
No
Printed Design
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing

Description

Bring a touch of updated traditional style to your home with the Amelie area rug. This beautiful rug is made of chenille-polyester, machine woven in Turkey, and features no pile for superior durability, making it an excellent choice for high traffic areas. With a selection of stylish colors to choose from, you are sure to find the perfect look for your space. Plus, its low maintenance care instructions make it effortless to keep this piece looking like new over time. Add one or more of these gorgeous rugs and give any room a timeless look that will last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.