Zoro Homepage

Amelie AML-2319 Machine Washable Area Rug

  • Mfr # AML2319-710102

  • Zoro # G810337072


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Tan, Light Gray, Orange, Brown, Olive, Dark Blue
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2319-710102
Zoro #
G810337072
UPC #
192201313857
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in

Details

Color
Tan, Light Gray, Orange, Brown, Olive, Dark Blue
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
High/Low Texture
No
Printed Design
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Orange

Description

This Amelie area rug is sure to bring traditional style and sophistication to any room. Constructed of Chenille-Polyester, this durable rug is perfect for high traffic areas. Machine woven in Turkey, this beautiful piece can withstand the test of time with proper care. Use a rug pad for extra cushioning and to minimize slipping. To clean, simply spot treat with mild detergent and water - do not bleach. Make a statement in your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.