Zoro Homepage

Amelie AML-2320 Machine Washable Area Rug

  • Mfr # AML2320-2716

  • Zoro # G310337046


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 16 ft
Color
Light Gray, Blue, Aqua, Tan, Brown, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2320-2716
Zoro #
G310337046
UPC #
889292354844
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 16 ft
Pile Height
0.04 in
Length (In.)
192.13 in
Width (In.)
31.5 in
Thickness
0.08 in

Details

Color
Light Gray, Blue, Aqua, Tan, Brown, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.77 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
Yes
Sub Style
Updated Traditional
Machine Washable
Yes
Primary Color
Light Silver
Backing
No Backing

Description

The Amelie area rug from Collection Name is the perfect combination of style and durability. This classic Updated Traditional design will bring a timeless elegance to any room in your home. Woven from a luxurious Chenille-Polyester blend, this machine-made rug is designed to last. Its low pile construction makes it ideal for high traffic areas, and when combined with a rug pad, it offers a plush feel underfoot without sacrificing its durability. For easy care, simply machine wash on cold delicate cycle and line dry. Add the Amelie area rug to your home today for an updated look that lasts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.