
Amelie AML-2320 Machine Washable Area Rug
Mfr # AML2320-710102
Zoro # G510336894
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Blue, Aqua, Tan, Brown, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2320-710102
Zoro #
G510336894
UPC #
192201313901
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Light Gray, Blue, Aqua, Tan, Brown, Rose
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
22.42 lb
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No
Primary Color
Orange
High Traffic Compatible
Yes
Machine Washable
Yes
Description
The Amelie area rug from Collection Name is the perfect combination of style and durability. This classic Updated Traditional design will bring a timeless elegance to any room in your home. Woven from a luxurious Chenille-Polyester blend, this machine-made rug is designed to last. Its low pile construction makes it ideal for high traffic areas, and when combined with a rug pad, it offers a plush feel underfoot without sacrificing its durability. For easy care, simply machine wash on cold delicate cycle and line dry. Add the Amelie area rug to your home today for an updated look that lasts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.