
Amelie AML-2323 Machine Washable Area Rug
Mfr # AML2323-5373
Zoro # G610337258
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Slate, Tan, Light Gray, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2323-5373
Zoro #
G610337258
UPC #
192201314045
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Dark Blue, Slate, Tan, Light Gray, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
10.61 lb
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Blue
Backing
No Backing
Sub Style
Updated Traditional
Description
This Amelie area rug is the perfect addition to any traditional style home. Made of chenille-polyester, this high traffic machine woven rug is durable and comfortable underfoot. Crafted in Turkey, it features a no pile construction that makes it low maintenance and easy to clean. We recommend using with a rug pad for maximum comfort and support. For care, simply do not bleach. Add an elegant touch to your space with this beautiful Amelie area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.