Zoro Homepage

Amelie AML-2326 Machine Washable Area Rug

  • Mfr # AML2326-27710

  • Zoro # G310337169


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Blush, Light Gray, Aqua, Coral, Brown, Black
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2326-27710
Zoro #
G310337169
UPC #
192201314182
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Blush, Light Gray, Aqua, Coral, Brown, Black
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Weight
5.79 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Style
Traditional
Sub Style
Updated Traditional
Primary Color
Pink
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
Yes
Printed Design
Yes
Has Fringe
No
Backing
No Backing

Description

This Amelie area rug is the perfect addition to any traditional-style home. Made of a Chenille-Polyester blend, this rug has no pile and is designed for high traffic areas. Constructed with Machine Woven technology, you can be sure this rug will hold up against wear and tear. Crafted in Turkey, it?s recommended that you use a rug pad to extend its life even further. Easy to care for, simply do not bleach and enjoy your new Amelie area rug for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.