
Amelie AML-2326 Machine Washable Area Rug
Mfr # AML2326-710102
Zoro # G010337209
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Color
Blush, Light Gray, Aqua, Coral, Brown, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2326-710102
Zoro #
G010337209
UPC #
192201314205
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Blush, Light Gray, Aqua, Coral, Brown, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
22.42 lb
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Pink
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Construction
Machine Woven
Description
This Amelie area rug is the perfect addition to any traditional-style home. Made of a Chenille-Polyester blend, this rug has no pile and is designed for high traffic areas. Constructed with Machine Woven technology, you can be sure this rug will hold up against wear and tear. Crafted in Turkey, it?s recommended that you use a rug pad to extend its life even further. Easy to care for, simply do not bleach and enjoy your new Amelie area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.