Zoro Homepage

Amelie AML-2333 Machine Washable Area Rug

  • Mfr # AML2333-27710

  • Zoro # G910344512


product price: $71.19
/ea

Key Features

Color
Brown, Saffron, Burnt Orange, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2333-27710
Zoro #
G910344512
UPC #
889292248938
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Brown, Saffron, Burnt Orange, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Includes
Care Label
Weight
5.79 lb
Features
Machine Washable
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Style
Traditional
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Brown
Has Fringe
No
Printed Design
Yes
Machine Washable
Yes
Backing
No Backing

Description

Introducing the Amelie area rug, a stylish and contemporary piece for your home. Crafted with a combination of chenille and polyester, this machine-woven rug is perfect for high-traffic areas in your home. The design features an updated traditional style that will add a touch of elegance to any room. Plus, the no pile construction makes it easy to keep clean - just machine wash cold on delicate cycle and line dry when needed. For extra protection, we recommend using a rug pad underneath not included. With its stunning style and durable design, the Amelie area rug is sure to become an instant favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.