Zoro Homepage

Amelie AML-2333 Machine Washable Area Rug

  • Mfr # AML2333-81012

  • Zoro # G210345509


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Brown, Saffron, Burnt Orange, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2333-81012
Zoro #
G210345509
UPC #
889292248976
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Brown, Saffron, Burnt Orange, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Weight
29.7 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No
Primary Color
Brown
High Traffic Compatible
Yes
Machine Washable
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Amelie area rug, a stylish and contemporary piece for your home. Crafted with a combination of chenille and polyester, this machine-woven rug is perfect for high-traffic areas in your home. The design features an updated traditional style that will add a touch of elegance to any room. Plus, the no pile construction makes it easy to keep clean - just machine wash cold on delicate cycle and line dry when needed. For extra protection, we recommend using a rug pad underneath not included. With its stunning style and durable design, the Amelie area rug is sure to become an instant favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.