Zoro Homepage

Amelie AML-2334 Machine Washable Area Rug

  • Mfr # AML2334-27710

  • Zoro # G910345472


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Peach, Dark Blue, Denim, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2334-27710
Zoro #
G910345472
UPC #
889292249003
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Burnt Orange, Peach, Dark Blue, Denim, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Weight
5.79 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
Yes
Primary Color
Orange
Has Fringe
No
Construction
Machine Woven
Style
Traditional

Description

Introducing the Amelie area rug from our Updated Traditional collection. Crafted from a chenille-polyester blend in Turkey, this machine woven piece is designed to withstand high traffic areas. Its no pile construction makes it easy to clean and care for; simply machine wash cold on delicate cycle, line dry and you're good to go! For added protection against wear and tear, we recommend using a rug pad underneath. Transform your space with the classic elegance of this timeless rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.