Zoro Homepage

Amelie AML-2334 Machine Washable Area Rug

  • Mfr # AML2334-81012

  • Zoro # G410345651


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Burnt Orange, Peach, Dark Blue, Denim, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2334-81012
Zoro #
G410345651
UPC #
889292249041
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Burnt Orange, Peach, Dark Blue, Denim, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Orange
Sub Style
Updated Traditional

Description

Introducing the Amelie area rug from our Updated Traditional collection. Crafted from a chenille-polyester blend in Turkey, this machine woven piece is designed to withstand high traffic areas. Its no pile construction makes it easy to clean and care for; simply machine wash cold on delicate cycle, line dry and you're good to go! For added protection against wear and tear, we recommend using a rug pad underneath. Transform your space with the classic elegance of this timeless rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.