Zoro Homepage

Amelie AML-2336 Machine Washable Area Rug

  • Mfr # AML2336-27710

  • Zoro # G410345385


product price: $71.99
/ea

Key Features

Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2336-27710
Zoro #
G410345385
UPC #
889292249140
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
Yes
Style
Traditional
Construction
Machine Woven
Has Fringe
No
Primary Color
Orange
High Traffic Compatible
Yes
Printed Design
Yes
Backing
No Backing

Description

This Amelie area rug is a traditional style accent piece that is sure to bring warmth and texture to your home. This rug is made of Chenille-Polyester and constructed with a Machine Woven technique, making it highly durable for high traffic areas. It's designed in Turkey and comes without a pile, so it can easily be vacuumed as needed. To ensure the longevity of this rug, we recommend using an anti-skid rug pad underneath not included. To clean, simply spot treat with mild detergent and water - do not bleach. This elegant Amelie area rug will make any living space shine!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.