
Amelie AML-2336 Machine Washable Area Rug
Mfr # AML2336-710102
Zoro # G810345466
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2336-710102
Zoro #
G810345466
UPC #
889292249171
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.42 lb
Features
Machine Washable
Primary Color
Red
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Backing
No Backing
Has Fringe
No
Description
This Amelie area rug is a traditional style accent piece that is sure to bring warmth and texture to your home. This rug is made of Chenille-Polyester and constructed with a Machine Woven technique, making it highly durable for high traffic areas. It's designed in Turkey and comes without a pile, so it can easily be vacuumed as needed. To ensure the longevity of this rug, we recommend using an anti-skid rug pad underneath not included. To clean, simply spot treat with mild detergent and water - do not bleach. This elegant Amelie area rug will make any living space shine!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.