
Amelie AML-2336 Machine Washable Area Rug
Mfr # AML2336-81012
Zoro # G110346361
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2336-81012
Zoro #
G110346361
UPC #
889292249188
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Denim, Burnt Orange, Mustard, Grass Green, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
Has Fringe
No
Primary Color
Orange
Printed Design
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Amelie area rug is a traditional style accent piece that is sure to bring warmth and texture to your home. This rug is made of Chenille-Polyester and constructed with a Machine Woven technique, making it highly durable for high traffic areas. It's designed in Turkey and comes without a pile, so it can easily be vacuumed as needed. To ensure the longevity of this rug, we recommend using an anti-skid rug pad underneath not included. To clean, simply spot treat with mild detergent and water - do not bleach. This elegant Amelie area rug will make any living space shine!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.