Zoro Homepage

Amelie AML-2337 Machine Washable Area Rug

  • Mfr # AML2337-679

  • Zoro # G210346537


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Dark Blue, Burnt Orange, Mustard, Olive, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2337-679
Zoro #
G210346537
UPC #
889292249232
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in

Details

Color
Dark Blue, Burnt Orange, Mustard, Olive, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Weight
16.58 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Printed Design
Yes
Sub Style
Updated Traditional
Machine Washable
Yes
Primary Color
Brown
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven

Description

This Amelie area rug will bring traditional style and comfort to your home. It is crafted in Turkey with machine-woven construction using Chenille-Polyester material for a soft, luxurious feel. Perfect for high traffic areas, this rug is designed to last through everyday use without fading or piling. Easy to clean and maintain, it requires no bleaching or special care. For best results, pair with a rug pad not included. Add classic charm to your living room or hallway today with the beautiful Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.