Zoro Homepage

Amelie AML-2340 Machine Washable Area Rug

  • Mfr # AML2340-27710

  • Zoro # G910346295


product price: $71.55
/ea

Key Features

Color
Rust, Burnt Orange, Dark Blue, Mustard, Olive, Wheat
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2340-27710
Zoro #
G910346295
UPC #
889292249423
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Rust, Burnt Orange, Dark Blue, Mustard, Olive, Wheat
Shape
Runner
Material
Face: 100% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Primary Color
Orange
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Style
Traditional

Description

Introducing the Amelie area rug, an updated traditional style that is sure to add a luxurious touch to any home. This machine-woven rug from Turkey is crafted of durable chenille-polyester and features no pile for a low profile that won't get in the way of your high traffic area. Plus, with its easy care instructions, you can keep it looking great with just a simple machine wash on cold delicate cycle. Add some comfort and elegance to your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.