Zoro Homepage

Amelie AML-2340 Machine Washable Area Rug

  • Mfr # AML2340-5373

  • Zoro # G710346365


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Rust, Burnt Orange, Dark Blue, Mustard, Olive, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2340-5373
Zoro #
G710346365
UPC #
889292249430
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in

Details

Color
Rust, Burnt Orange, Dark Blue, Mustard, Olive, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.61 lb
Features
Machine Washable
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Beige
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
Yes

Description

Introducing the Amelie area rug, an updated traditional style that is sure to add a luxurious touch to any home. This machine-woven rug from Turkey is crafted of durable chenille-polyester and features no pile for a low profile that won't get in the way of your high traffic area. Plus, with its easy care instructions, you can keep it looking great with just a simple machine wash on cold delicate cycle. Add some comfort and elegance to your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.