
Amelie AML-2342 Machine Washable Area Rug
Mfr # AML2342-2211
Zoro # G710346532
product price: $28.69
/eaKey Features
Color
Dark Blue, Grass Green, Mustard, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2342-2211
Zoro #
G710346532
UPC #
889292249553
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.08 in
Details
Color
Dark Blue, Grass Green, Mustard, Brown, Light Beige
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.63 lb
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Brown
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
The Amelie Area Rug is an updated take on traditional style. This stunning piece features a chenille-polyester construction that ensures its durability and long lasting beauty. Its machine woven construction makes it perfect for high traffic areas in your home, while its no pile design makes it easy to care for. We recommend using a rug pad with this area rug to further protect and secure it in place. To clean, simply machine wash cold on delicate cycle and line dry. Perfect for bringing a classic yet modern feel to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.