Zoro Homepage

Amelie AML-2342 Machine Washable Area Rug

  • Mfr # AML2342-27710

  • Zoro # G310346383


product price: $71.55
/ea

Key Features

Color
Dark Blue, Grass Green, Mustard, Brown, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2342-27710
Zoro #
G310346383
UPC #
889292249560
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Dark Blue, Grass Green, Mustard, Brown, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Backing
No Backing
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Sub Style
Updated Traditional
Style
Traditional
Has Fringe
No
Construction
Machine Woven
Primary Color
Brown
Durable/Performance Rated
No

Description

The Amelie Area Rug is an updated take on traditional style. This stunning piece features a chenille-polyester construction that ensures its durability and long lasting beauty. Its machine woven construction makes it perfect for high traffic areas in your home, while its no pile design makes it easy to care for. We recommend using a rug pad with this area rug to further protect and secure it in place. To clean, simply machine wash cold on delicate cycle and line dry. Perfect for bringing a classic yet modern feel to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.