Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelie AML-2344 Machine Washable Area Rug

  • Mfr # AML2344-81012

  • Zoro # G610347271


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Dark Red, Dark Blue, Saffron, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2344-81012
Zoro #
G610347271
UPC #
889292249744
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Dark Red, Dark Blue, Saffron, Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
Machine Washable
Yes
Primary Color
Red
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
Yes
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional

Description

Introducing the Amelie area rug. This updated traditional style rug is a perfect choice for any home. Crafted from Chenille-Polyester, this machine woven piece is designed for high traffic areas and features no pile construction, so it?s easy to clean and maintain. With its Turkish origins, this product has been expertly crafted with care and attention to detail, making it a great addition to your decor. The Amelie area rug comes with easy care instructions ? simply machine wash on delicate cycle or line dry if needed. For best results, pair with a non-slip rug pad sold separately. Add an elegant finishing touch to your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.