Zoro Homepage

Amelie AML-2345 Machine Washable Area Rug

  • Mfr # AML2345-27710

  • Zoro # G410347334


product price: $71.55
/ea

Key Features

Color
Brown, Mustard, Wheat, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2345-27710
Zoro #
G410347334
UPC #
889292249775
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Brown, Mustard, Wheat, Light Beige
Shape
Runner
Material
Face: 100% Chenille-Polyester
Includes
Care Label
Features
Machine Washable
Weight
5.79 lb
Primary Color
Brown
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Style
Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Machine Washable
Yes

Description

This Amelie area rug is perfect for high-traffic areas in your home. It is machine woven from Chenille-Polyester, making it durable and easy to clean. This traditional style rug boasts a no pile construction which allows dirt and debris to be quickly removed with regular vacuuming. The Amelie area rug is made in Turkey, so you can trust its quality and craftsmanship. To extend its life, we recommend using a rug pad under the rug. For best care results, do not bleach this rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.