Zoro Homepage

Amelie AML-2347 Machine Washable Area Rug

  • Mfr # AML2347-27710

  • Zoro # G510348675


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Rose, Burnt Orange, Wheat
Shape
Runner
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2347-27710
Zoro #
G510348675
UPC #
889292249911
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Dark Blue, Rose, Burnt Orange, Wheat
Shape
Runner
Material
Face: 100% Chenille-Polyester
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
Yes
Machine Washable
Yes
Construction
Machine Woven
High/Low Texture
No
Style
Traditional
Has Fringe
No
Primary Color
Red
Sub Style
Updated Traditional

Description

The Amelie area rug is a traditional style machine-woven piece that adds warmth and texture to any room. This Chenille-Polyester rug is made in Turkey and designed to withstand high traffic areas of your home. Perfect for the living room, bedroom, or dining room, this no pile rug will add a timeless look to your decor. To maximize its life expectancy, use with a rug pad and clean with mild detergent and do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.