
Amelie AML-2347 Machine Washable Area Rug
Mfr # AML2347-5373
Zoro # G610348643
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Rose, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2347-5373
Zoro #
G610348643
UPC #
889292249928
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Dark Blue, Rose, Burnt Orange, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.61 lb
Features
Machine Washable
Primary Color
Blue
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
The Amelie area rug is a traditional style machine-woven piece that adds warmth and texture to any room. This Chenille-Polyester rug is made in Turkey and designed to withstand high traffic areas of your home. Perfect for the living room, bedroom, or dining room, this no pile rug will add a timeless look to your decor. To maximize its life expectancy, use with a rug pad and clean with mild detergent and do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.