
Amelie AML-2348 Machine Washable Area Rug (Discontinued)
- Mfr # AML2348-2211
- Zoro # G410348737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2348-2211
Zoro #
G410348737
UPC #
889292249973
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.08 in
Details
Color
Mustard, Brown, Olive, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.63 lb
Features
Machine Washable
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
Yes
Primary Color
Beige
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
Durable/Performance Rated
No
Description
The Amelie area rug is an updated traditional style that will bring timeless sophistication and comfort to any space. Handwoven from a Chenille-Polyester blend, this beautiful rug is both durable and soft to the touch. Its low pile makes it perfect for high traffic areas, while its versatile design allows it to be used in a variety of different settings. For added convenience, this machine-made rug can easily be machine washed on a cold delicate cycle and line dried. With its sophisticated look and feel, the Amelie area rug will be sure to elevate your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.