
Amelie AML-2348 Machine Washable Area Rug
Mfr # AML2348-710102
Zoro # G510348699
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Brown, Olive, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2348-710102
Zoro #
G510348699
UPC #
889292250016
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Mustard, Brown, Olive, Wheat
Style
Traditional
Material
Face: 100% Chenille-Polyester
Shape
Rectangle
Weight
22.42 lb
Features
Machine Washable
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
Yes
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Beige
Description
The Amelie area rug is an updated traditional style that will bring timeless sophistication and comfort to any space. Handwoven from a Chenille-Polyester blend, this beautiful rug is both durable and soft to the touch. Its low pile makes it perfect for high traffic areas, while its versatile design allows it to be used in a variety of different settings. For added convenience, this machine-made rug can easily be machine washed on a cold delicate cycle and line dried. With its sophisticated look and feel, the Amelie area rug will be sure to elevate your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.