Zoro Homepage

Amelie AML-2350 Machine Washable Area Rug

  • Mfr # AML2350-27710

  • Zoro # G810348429


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2350-27710
Zoro #
G810348429
UPC #
889292361095
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
5.79 lb
Includes
Care Label
Sub Style
Updated Traditional
Construction
Machine Woven
Primary Color
Warm Grey
Machine Washable
Yes
Printed Design
Yes
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Experience a touch of updated traditional elegance with our Amelie collection area rug. This Turkish-made, machine-woven piece is crafted from hard-wearing polyester, making it perfect for high traffic areas in your home. The design features a no pile construction which adds to its durability and ease of maintenance. We recommend using this beautiful rug with a rug pad for best results. Plus, keeping it clean is easy - simply pop it in the washing machine on a cold, delicate cycle and line dry. Add this versatile piece to your home decor for an instant style upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.