
Amelie AML-2350 Machine Washable Area Rug
Mfr # AML2350-5373
Zoro # G610348476
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2350-5373
Zoro #
G610348476
UPC #
889292361101
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
10.61 lb
Features
Machine Washable
Backing
No Backing
Machine Washable
Yes
Sub Style
Updated Traditional
Primary Color
Warm Grey
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Experience a touch of updated traditional elegance with our Amelie collection area rug. This Turkish-made, machine-woven piece is crafted from hard-wearing polyester, making it perfect for high traffic areas in your home. The design features a no pile construction which adds to its durability and ease of maintenance. We recommend using this beautiful rug with a rug pad for best results. Plus, keeping it clean is easy - simply pop it in the washing machine on a cold, delicate cycle and line dry. Add this versatile piece to your home decor for an instant style upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.