
Amelie AML-2350 Machine Washable Area Rug
Mfr # AML2350-710102
Zoro # G610348384
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2350-710102
Zoro #
G610348384
UPC #
889292361125
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Burgandy, Navy, Off-White, Rust, Tan, Medium Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven
Primary Color
Warm Grey
Printed Design
Yes
Outdoor Safe
No
Description
Experience a touch of updated traditional elegance with our Amelie collection area rug. This Turkish-made, machine-woven piece is crafted from hard-wearing polyester, making it perfect for high traffic areas in your home. The design features a no pile construction which adds to its durability and ease of maintenance. We recommend using this beautiful rug with a rug pad for best results. Plus, keeping it clean is easy - simply pop it in the washing machine on a cold, delicate cycle and line dry. Add this versatile piece to your home decor for an instant style upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.