Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelie AML-2351 Machine Washable Area Rug

  • Mfr # AML2351-27710

  • Zoro # G110349744


product price: $71.99
/ea

Key Features

Color
Orange, Sage, Olive, Light Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2351-27710
Zoro #
G110349744
UPC #
889292361163
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Orange, Sage, Olive, Light Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
5.79 lb
Features
Machine Washable
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
Style
Traditional

Description

Brighten up any room with this beautiful Amelie area rug. This traditional style rug is machine woven in Turkey from Chenille-Polyester for a durable, high traffic construction. The no-pile design makes it easy to clean and maintain; simply spot clean with mild soap and do not bleach. For added longevity, it is recommended to use with a rug pad not included. Make your home decor stand out with this eye-catching Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.