
Amelie AML-2353 Machine Washable Area Rug
Mfr # AML2353-679
Zoro # G210349514
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream, Dusty Sage, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2353-679
Zoro #
G210349514
UPC #
889292361323
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in
Details
Color
Mustard, Cream, Dusty Sage, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
16.58 lb
Features
Machine Washable
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
Yes
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Description
The Amelie area rug is the perfect addition to your home. Its updated traditional style adds a touch of elegance to any room, while its Chenille-Polyester construction ensures superior durability and comfort. It's designed for high traffic areas and is machine woven for maximum resilience. For easy maintenance, it can be machine washed on delicate cycle, then line dried. With its no pile design, this versatile area rug will transform any space into an inviting oasis that you'll never want to leave.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.