Zoro Homepage

Amelie AML-2354 Machine Washable Area Rug

  • Mfr # AML2354-81012

  • Zoro # G810333203


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Olive, Rust, Blue, Medium Brown, Cream, Dusty Coral
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2354-81012
Zoro #
G810333203
UPC #
889292361415
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Olive, Rust, Blue, Medium Brown, Cream, Dusty Coral
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes

Description

Add a timeless classic to your home with the Amelie Area Rug. This traditional-style rug is made of a chenille-polyester blend and features machine woven construction for lasting durability. Perfect for high traffic areas, this low-pile rug is designed to withstand everyday wear and tear. With its Turkish origin, you can be sure you are getting the highest quality material available. The Amelie Area Rug adds sophistication and elegance to any space, making it perfect for living rooms or dining rooms. To ensure maximum comfort and longevity, it is recommended that you use a rug pad underneath. For easy care, simply do not bleach this area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.