Zoro Homepage

Amelie AML-2356 Machine Washable Area Rug

  • Mfr # AML2356-27710

  • Zoro # G810333296


product price: $71.55
/ea

Key Features

Color
Deep Teal, Orange, Yellow, Burnt Orange, Burgandy
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2356-27710
Zoro #
G810333296
UPC #
889292361514
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Deep Teal, Orange, Yellow, Burnt Orange, Burgandy
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Style
Traditional
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No

Description

Add a timeless and traditional touch to your living space with the Amelie area rug. This machine-woven beauty is crafted with a Chenille-Polyester blend for an elegant look, perfect for high traffic areas. Turkey-made, this no-pile piece is designed to stand up to wear and tear - making it ideal for busy households. We recommend using a rug pad underneath for extra cushioning not included. For best results, do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.