Zoro Homepage

Amelie AML-2357 Machine Washable Area Rug

  • Mfr # AML2357-81012

  • Zoro # G010333614


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Burnt Orange, Dusty Sage, Wheat, Beige, Deep Teal, Dark Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2357-81012
Zoro #
G010333614
UPC #
889292361620
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Burnt Orange, Dusty Sage, Wheat, Beige, Deep Teal, Dark Brown
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Printed Design
Yes
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
Yes

Description

This Amelie area rug is the perfect choice for your traditional style home. Crafted in Turkey with a Chenille-Polyester blend, this no-pile rug is designed to withstand high traffic areas and everyday wear and tear. Machine woven construction ensures durability and lasting beauty. For best results, pair with a rug pad not included. Care instructions: do not bleach. Add timeless elegance to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.