
Amelie AML-2359 Machine Washable Area Rug
Mfr # AML2359-2716
Zoro # G210333476
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Blue, Denim, Light Blue, Lavender
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2359-2716
Zoro #
G210333476
UPC #
889292365895
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 16 ft
Pile Height
0.04 in
Length (In.)
192.13 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Navy, Blue, Denim, Light Blue, Lavender
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Runner
Weight
11.77 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
High Traffic Compatible
Yes
Description
Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.