Zoro Homepage

Amelie AML-2359 Machine Washable Area Rug

  • Mfr # AML2359-81012

  • Zoro # G610333397


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Navy, Blue, Denim, Light Blue, Lavender
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2359-81012
Zoro #
G610333397
UPC #
889292365963
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Navy, Blue, Denim, Light Blue, Lavender
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No

Description

Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.