
Amelie AML-2360 Machine Washable Area Rug
Mfr # AML2360-2211
Zoro # G910333394
product price: $47.75
/eaKey Features
Color
Ink Blue, Medium Brown, Ivory, Dark Brown, Tan, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2360-2211
Zoro #
G910333394
UPC #
889292365987
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.08 in
Details
Color
Ink Blue, Medium Brown, Ivory, Dark Brown, Tan, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Weight
1.63 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
Yes
Printed Design
Yes
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Pale Slate
Has Fringe
No
Construction
Machine Woven
Description
Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.